THT-190-492-3
Brady Labels, FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-190-492-3

Brady Labels, FreezerBondz Series

THT-190-492-3

Brady Labels, FreezerBondz Series
Lbl Polyester 0.6x1.625x0.375Dia
Item Number
THT-190-492-3
MFG Item Number
134097
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, FreezerBondz Series
Item #
THT-190-492-3
Lbl Polyester 0.6x1.625x0.375Dia

FreezerBondz Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • Designed for Use in Laboratory Identification

Specifications

Specifications
Manufacturer Part Number 134097
Manufacturer Brady
Product Series FreezerBondz
Family Series Brady Labels, FreezerBondz Series
Description Polyester Lab Lbls with Vial Top 0.6in H x 1.625in W x 0.375in Dia WT 3000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Label Width 1.625 "
Label Height 0.6 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0875 lbs