Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-199-498-3 Brady Labels, CleanLift Series, Label Vinyl 0.25in x 1.05in WT 3000/RL
THT-199-498-3 Brady Labels, CleanLift Series, Label Vinyl 0.25in x 1.05in WT 3000/RL
Item Number
THT-199-498-3
This item cannot be canceled or returned
Description
Label Vinyl 0.25in x 1.05in WT 3000/RL
CleanLift Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
116407 |
| Manufacturer |
Brady |
| Product Series |
CleanLift |
| Family Series |
Brady Labels, CleanLift Series |
| Description |
Repositionable Vinyl Cloth Labels 0.25 in H x 1.05 in W White 3000/RL |
| Application |
General & Industrial |
| Material Type |
Fabric |
| Material Description |
Repositional, Vinyl Coated |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-175 °F |
| Label Width |
1.5 " |
| Label Height |
0.25 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals |
ASTM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0306 lbs |
THT-199-498-3
Brady Labels, CleanLift Series