THT Series Information
| Manufacturer Part Number | 29892 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Matte White Polyester Barcode Labels 0.25 in H x 0.9 in W White 10000/RL |
| Application | Circuit Board Marking |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Label Width | 0.9 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight | 1.02 lbs |
| Gross Weight | 1.04 lbs |