UltraTemp Series Information
| Manufacturer Part Number | 132469 |
|---|---|
| Manufacturer | Brady |
| Product Series | UltraTemp |
| Family Series | Brady Labels, UltraTemp Series |
| Description | Matte Amber Polyimide Circuit Board Labels 0.25 in H x 0.9 in W Amber 10000/RL |
| Application | Circuit Board Marking |
| Material Type | Polyimide |
| Adhesive | Yes |
| Background Color | Amber |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, and Weather-Resistant |
| Special Environment Type | Temperature Range: -94-212 °F |
| Label Width | 0.9 " |
| Label Height | 0.25 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0688 lbs |