Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-2000-403 Brady Labels, Label Paper 2in x 100ft WT
THT-2000-403 Brady Labels, Label Paper 2in x 100ft WT
This item cannot be canceled or returned
Description
Label Paper 2in x 100ft WT
Specifications
Specifications
| Manufacturer Part Number |
150607 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Water Dissolvable Paper Labels 2 in W x 100 ft L White |
| Finish |
Matte |
| Recommended Printer(s) |
BradyPrintr PR Plus, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-2000-403
Brady Labels