Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, StainerBondz Series
THT-207-481-2.5-SC
Brady Labels, StainerBondz Series
Label Polyester 0.9in x 0.9in WT
Item Number
THT-207-481-2.5-SC
This item cannot be canceled or returned
Description
Labels, StainerBondz Series
Item #
THT-207-481-2.5-SC
Label Polyester 0.9in x 0.9in WT
StainerBondz Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
- Permanent Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
112498 |
| Manufacturer |
Brady |
| Product Series |
StainerBondz |
| Family Series |
Brady Labels, StainerBondz Series |
| Description |
Polyester Microscope Slide Laboratory Labels 0.9 in H x 0.9 in W White 2500/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, and Humidity-Resistant |
| Special Environment Type |
Temperature Range: -112-266 °F |
| Label Width |
0.9 " |
| Label Height |
0.9 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Net Weight |
0 lbs |
| Gross Weight |
0.0475 lbs |
THT-207-481-2.5-SC
Brady Labels, StainerBondz Series