THT-21-483

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-21-483 Brady Labels, THT Series, Label Polyester 3in x 300ft WT

MFG Item Number
31334

THT-21-483 Brady Labels, THT Series, Label Polyester 3in x 300ft WT

MFG Item Number
31334
Item Number
THT-21-483
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-21-483
Label Polyester 3in x 300ft WT

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 31334
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description High Adhesion Glossy Polyester with Rubber Adhesive Labels 3 in W x 300 ft L WT
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Label Width 3 "
Label Height 3,600 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.495 lbs