Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-21-8591-BK
Label Polyester 3in x 300ft BK
Item Number
THT-21-8591-BK
This item cannot be canceled or returned
Description
Label Polyester 3in x 300ft BK
Specifications
Specifications
| Manufacturer Part Number |
149107 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Black |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP81, BradyPrinter PR PLUS, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-21-8591-BK
Brady Labels