PERMASHIELD Series Information
| Manufacturer Part Number | 30145 |
|---|---|
| Manufacturer | Brady |
| Product Series | PERMASHIELD |
| Family Series | Brady Labels, PERMASHIELD Series |
| Description | Glossy WT Polyester Barcode and Solar Panel Labels 1 in H x 2 in W WT 2000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Permanent |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Permanent Polyester with Overlaminate, Halogen Free |
| Label Width | 2 " |
| Label Height | 1 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | CSA, UL |
| Net Weight | 2.36 lbs |
| Gross Weight | 2.38 lbs |