PERMASHIELD Series Information
| Manufacturer Part Number | 30147 |
|---|---|
| Manufacturer | Brady |
| Product Series | PERMASHIELD |
| Family Series | Brady Labels, PERMASHIELD Series |
| Description | Metallized Polyester Rating Plate and PCB Labels 1in H x 2in W LGT GR 2000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | Silver |
| Special Properties | Halogen Free, Overlaminate |
| Label Width | 2 " |
| Label Height | 1 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Approvals | CSA, UL |
| Net Weight | 2.595 lbs |
| Gross Weight | 0.25 lbs |