MetaLabel Series Information
| Manufacturer Part Number | 130863 |
|---|---|
| Manufacturer | Brady |
| Product Series | MetaLabel |
| Family Series | Brady Labels, MetaLabel Series |
| Description | Metallized Glossy Polyester Rating Plate Labels 4 in H x 6 in W Silver 1000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Metallized |
| Adhesive | Yes |
| Background Color | Silver |
| Special Properties | Abrasion, Chemical, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-194 °F |
| Label Width | 6 " |
| Label Height | 4 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.34 lbs |