ToughBond Series Information
| Manufacturer Part Number | 130862 |
|---|---|
| Manufacturer | Brady |
| Product Series | ToughBond |
| Family Series | Brady Labels, ToughBond Series |
| Description | Ultra Aggressive Polyester Labels 6in H x 4in W WT 1000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Label Width | 6 " |
| Label Height | 4 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.34 lbs |