THT-250-492-1.5-SC
Brady Labels, FreezerBondz Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-250-492-1.5-SC Brady Labels, FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT

MFG Item Number
142077

THT-250-492-1.5-SC Brady Labels, FreezerBondz Series, Lbl Polyester 1in x 0.375Dia WT

MFG Item Number
142077
Item Number
THT-250-492-1.5-SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, FreezerBondz Series
Item #
THT-250-492-1.5-SC
Lbl Polyester 1in x 0.375Dia WT

FreezerBondz Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • Designed for Use in Laboratory Identification

Specifications

Specifications
Manufacturer Part Number 142077
Manufacturer Brady
Product Series FreezerBondz
Family Series Brady Labels, FreezerBondz Series
Description Polyester Lab Labels with Vial Top 0.5in H x 1in W x 0.375in Dia WT 1500/RL
Application General & Industrial
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Special Properties Chemical, and Smear-Resistant
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0231 lbs