THT-254-498-1.5-SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-254-498-1.5-SC

Brady Labels, CleanLift Series

THT-254-498-1.5-SC

Brady Labels, CleanLift Series
Label Vinyl 0.75in x 0.75in WT 1500/RL
Item Number
THT-254-498-1.5-SC
MFG Item Number
142209
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, CleanLift Series
Item #
THT-254-498-1.5-SC
Label Vinyl 0.75in x 0.75in WT 1500/RL

CleanLift Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 142209
Manufacturer Brady
Product Series CleanLift
Family Series Brady Labels, CleanLift Series
Description Repositionable Vinyl Cloth Wire and Cable Lbls 0.75 in H x 0.75 in W WT 1500/RL
Application General & Industrial
Material Type Fabric
Material Description Repositional, Vinyl Coated
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-175 °F
Label Width 0.75 "
Label Height 0.75 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0291 lbs