THT-3-413-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-3-413-10 Brady Labels, MetaLabel Series, Lbl Polyester 0.375inx1in LT GR

MFG Item Number
104169

THT-3-413-10 Brady Labels, MetaLabel Series, Lbl Polyester 0.375inx1in LT GR

MFG Item Number
104169
Item Number
THT-3-413-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MetaLabel Series
Item #
THT-3-413-10
Lbl Polyester 0.375inx1in LT GR

MetaLabel Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 104169
Manufacturer Brady
Product Series MetaLabel
Family Series Brady Labels, MetaLabel Series
Description Polyester with Acrylic Adhesive Labels 0.375in H x 1in W LGT GR 10000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Gray
Special Properties Abrasion, Chemical, Corrosion, and Humidity-Resistant
Label Width 1 "
Label Height 0.375 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0891 lbs