THT-37-7576-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-37-7576-10 Brady Labels, THT Series, Lbl Polyester 0.5in x 1.5in SL

MFG Item Number
20837

THT-37-7576-10 Brady Labels, THT Series, Lbl Polyester 0.5in x 1.5in SL

MFG Item Number
20837
Item Number
THT-37-7576-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-37-7576-10
Lbl Polyester 0.5in x 1.5in SL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 20837
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description VOID Indicating Metallized Polyester Labels 0.5 in H x 1.5 in W Silver 10000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color Silver
Label Width 1.5 "
Label Height 0.5 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals CSA, UL
Comments Leaves VOID footprint when removed.
Net Weight 0 lbs
Gross Weight 2.3 lbs