Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-39-430-10 Brady Labels, THT Series, Label Polyester 0.5in x 1in CL
THT-39-430-10 Brady Labels, THT Series, Label Polyester 0.5in x 1in CL
Item Number
THT-39-430-10
This item cannot be canceled or returned
Description
Label Polyester 0.5in x 1in CL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
30216 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Clear Polyester Barcode Labels 0.5 in H x 1 in W Clear 10000/RL |
| Application |
Voice & Data |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
Clear |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight |
1.755 lbs |
| Gross Weight |
1.745 lbs |
THT-39-430-10
Brady Labels, THT Series