THT-39-7566-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-39-7566-10 Brady Labels, THT Series, Label Polyester 0.5in x 1in CL

MFG Item Number
60844

THT-39-7566-10 Brady Labels, THT Series, Label Polyester 0.5in x 1in CL

MFG Item Number
60844
Item Number
THT-39-7566-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-39-7566-10
Label Polyester 0.5in x 1in CL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 60844
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description VOID Indicating Labels 0.5 in H x 1 in W Clear 10000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Clear
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Comments Leaves VOID footprint when removed.
Net Weight 0 lbs
Gross Weight 0.09 lbs