Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-43-777-10 Brady Labels, Lbl Polyimide 0.25inx1.25in WT
THT-43-777-10 Brady Labels, Lbl Polyimide 0.25inx1.25in WT
Item Number
THT-43-777-10
This item cannot be canceled or returned
Description
Lbl Polyimide 0.25inx1.25in WT
Specifications
Specifications
| Manufacturer Part Number |
150843 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Polyimide Non-Reflow Labels 0.25in H x 1.25in W 10000/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BradyPrinter A8500, i5100, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-43-777-10
Brady Labels