Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-47-423-10 Brady Labels, THT Series, Lbl Polyester 0.2in x 0.65in WT
THT-47-423-10 Brady Labels, THT Series, Lbl Polyester 0.2in x 0.65in WT
Item Number
THT-47-423-10
This item cannot be canceled or returned
Description
Lbl Polyester 0.2in x 0.65in WT
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
30512 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Barcode and Solar Panel Labels 0.2in H x 0.65in W WT 10000/RL |
| Application |
Circuit Board Marking |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Special Properties |
Halogen Free |
| Label Width |
0.65 " |
| Label Height |
0.2 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady IP |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.59 lbs |
THT-47-423-10
Brady Labels, THT Series