Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-49-718-10 Brady Labels, UltraTemp Series, Lbl Polyimide 0.25in x 0.9in WT
THT-49-718-10 Brady Labels, UltraTemp Series, Lbl Polyimide 0.25in x 0.9in WT
Item Number
THT-49-718-10
This item cannot be canceled or returned
Description
Lbl Polyimide 0.25in x 0.9in WT
UltraTemp Series Information
- Permanent Acrylic Adhesive
- Glossy or Matte Finish
- Thermal Transfer Printing
Specifications
Specifications
| Manufacturer Part Number |
134284 |
| Manufacturer |
Brady |
| Product Series |
UltraTemp |
| Family Series |
Brady Labels, UltraTemp Series |
| Description |
Electrostatic Dissipative 1 mil Polyimide Labels 0.25in H x 0.9in W WT 10000/RL |
| Application |
Circuit Board Marking |
| Material Type |
Polyimide |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -94-212 °F |
| Label Width |
0.9 " |
| Label Height |
0.25 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Comments |
ESD Rated Label |
| Net Weight |
0 lbs |
| Gross Weight |
7.6875 lbs |
THT-49-718-10
Brady Labels, UltraTemp Series