Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-49-776-10 Brady Labels, Label Polyimide 0.25x0.9LT GN 10000/RL
THT-49-776-10 Brady Labels, Label Polyimide 0.25x0.9LT GN 10000/RL
Item Number
THT-49-776-10
This item cannot be canceled or returned
Description
Label Polyimide 0.25x0.9LT GN 10000/RL
Specifications
Specifications
| Manufacturer Part Number |
146038 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Light Green Polyimide Labels 0.25in H x 0.9in W Light Green 10000/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP11, BBP12, BBP81, BradyPrinter A8500, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-49-776-10
Brady Labels