Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-5-362-10
Label Vinyl 0.5in x 1in SL 10000/RL
This item cannot be canceled or returned
Description
Label Vinyl 0.5in x 1in SL 10000/RL
Specifications
Specifications
| Manufacturer Part Number |
146169 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Tamper-Resistant Metallized Vinyl Labels 0.5 in H x 1 in W Silver 10000/RL |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP11, BBP12, BBP81, BradyPrinter A8500, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-5-362-10
Brady Labels