Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-5-428-5-SC Brady Labels, MetaLabel Series, Lbl Polyester 0.5in x 1in LT GR
THT-5-428-5-SC Brady Labels, MetaLabel Series, Lbl Polyester 0.5in x 1in LT GR
Item Number
THT-5-428-5-SC
This item cannot be canceled or returned
Description
Lbl Polyester 0.5in x 1in LT GR
MetaLabel Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
114188 |
| Manufacturer |
Brady |
| Product Series |
MetaLabel |
| Family Series |
Brady Labels, MetaLabel Series |
| Description |
Metallized Polyester and Rating Plate Labels 0.5in H x 1in W LGT GR 5000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Metallized |
| Adhesive |
Yes |
| Background Color |
Gray |
| Special Properties |
Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-320 °F |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals |
ASTM, UL |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.0613 lbs |
THT-5-428-5-SC
Brady Labels, MetaLabel Series