THT-5-437-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-5-437-10 Brady Labels, THT Series, Lbl Polyvinylfluoride 0.5inx1in

MFG Item Number
30166

THT-5-437-10 Brady Labels, THT Series, Lbl Polyvinylfluoride 0.5inx1in

MFG Item Number
30166
Item Number
THT-5-437-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-5-437-10
Lbl Polyvinylfluoride 0.5inx1in

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 30166
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Polyvinylfluoride Cable and Wire Bundle Labels 0.5 in H x 1 in W White 10000/RL
Application Circuit Board Marking
Material Type Polyvinylfluoride
Material Description Self-Extinguishing
Adhesive Yes
Finish Matte
Background Color White
Label Width 1 "
Label Height 0.5 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Net Weight 1.975 lbs
Gross Weight 2.055 lbs