Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, CleanLift Series
THT-5-533-10
Brady Labels, CleanLift Series
Label Polyester 0.5in x 1in WT
This item cannot be canceled or returned
Description
Label Polyester 0.5in x 1in WT
CleanLift Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
139550 |
| Manufacturer |
Brady |
| Product Series |
CleanLift |
| Family Series |
Brady Labels, CleanLift Series |
| Description |
Removable Glossy Polyester Labels 0.5 in H x 1 in W White 10000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -94-212 °F |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals |
ASTM, UL |
| Comments |
Ultra-Clean Removability |
| Net Weight |
0 lbs |
| Gross Weight |
0.1063 lbs |
THT-5-533-10
Brady Labels, CleanLift Series