Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-500-498 Brady Labels, Label Vinyl 0.5in x 100ft WT
THT-500-498 Brady Labels, Label Vinyl 0.5in x 100ft WT
This item cannot be canceled or returned
Description
Label Vinyl 0.5in x 100ft WT
Specifications
Specifications
| Manufacturer Part Number |
150608 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Repositionable Vinyl Cloth Wire and General ID Labels 0.5 in W x 100 ft L White |
| Finish |
Semi-Gloss |
| Recommended Printer(s) |
i5100, i7100 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |