Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-53-7425-2-SC Brady Labels, Lbl Polypropylene 0.5in x 2in WT

MFG Item Number
121027

THT-53-7425-2-SC Brady Labels, Lbl Polypropylene 0.5in x 2in WT

MFG Item Number
121027
Item Number
THT-53-7425-2-SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
THT-53-7425-2-SC
Lbl Polypropylene 0.5in x 2in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 121027
Manufacturer Brady
Family Series Brady Labels
Description Polypropylene Autoclave and Liq Nitro Lbls 0.5 in H x 2 in W White 2000/RL
Application Faceplate Label
Material Type Polypropylene
Adhesive Yes
Background Color White
Special Properties Chemical-Resistant
Special Environment Type Temperature Range: -112-158 °F
Label Width 0.5 "
Label Height 2 "
Recommended Printer(s) BBP11, BBP12, Brady 1244, Brady 1344
Approvals ASTM, UL
Net Weight 0.35 lbs
Gross Weight 0.045 lbs