Series Information
| Manufacturer Part Number | 121009 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Polypropylene Autoclave and Liq Nitro Lbls 0.5 in H x 2 in W White 2000/RL |
| Application | Faceplate Label |
| Material Type | Polypropylene |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Chemical, High Temperature, and Low-Temperature Resistant |
| Special Environment Type | Temperature Range: -112-158 °F |
| Label Width | 0.5 " |
| Label Height | 2 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.0281 lbs |