THT-55-408-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-55-408-1 Brady Labels, THT Series, Label Paper 2in x 4in WT 1000/RL

MFG Item Number
35660

THT-55-408-1 Brady Labels, THT Series, Label Paper 2in x 4in WT 1000/RL

MFG Item Number
35660
Item Number
THT-55-408-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-55-408-1
Label Paper 2in x 4in WT 1000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 35660
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Repositionable Paper Labels 2 in H x 4 in W White 1000/RL
Application General & Industrial
Material Type Paper
Material Description Repositional
Adhesive Yes
Finish Matte
Background Color White
Label Width 4 "
Label Height 2 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.045 lbs