Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-59-483-10 Brady Labels, THT Series, Label Polyester 0.5 in x 1in WT PK 2RL
MFG Item Number
THT-59-483-10
THT-59-483-10 Brady Labels, THT Series, Label Polyester 0.5 in x 1in WT PK 2RL
MFG Item Number
THT-59-483-10
This item cannot be canceled or returned
Description
Label Polyester 0.5 in x 1in WT PK 2RL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
THT-59-483-10 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
High Adhesion Glossy Polyester with Adhesive Lbls 0.5in H x 1in W WT PK of 2/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.925 lbs |
THT-59-483-10
Brady Labels, THT Series