Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-59-492-2.5-SC Brady Labels, FreezerBondz Series, Label Polyester 0.5in x 1in WT 2500/RL
THT-59-492-2.5-SC Brady Labels, FreezerBondz Series, Label Polyester 0.5in x 1in WT 2500/RL
Item Number
THT-59-492-2.5-SC
This item cannot be canceled or returned
Description
Labels, FreezerBondz Series
Label Polyester 0.5in x 1in WT 2500/RL
FreezerBondz Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Designed for Use in Laboratory Identification
Specifications
Specifications
| Manufacturer Part Number |
116373 |
| Manufacturer |
Brady |
| Product Series |
FreezerBondz |
| Family Series |
Brady Labels, FreezerBondz Series |
| Description |
Ultra Thin Polyester Laboratory Labels 0.5 in H x 1 in W White 2500/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Material Description |
Self-Laminating |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Chemical, and Smear-Resistant |
| Label Width |
1 " |
| Label Height |
0.5 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0284 lbs |
THT-59-492-2.5-SC
Brady Labels, FreezerBondz Series