Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-6-351-10 Brady Labels, THT Series, Label Vinyl 0.75in x 1.5in WT 10000/RL
THT-6-351-10 Brady Labels, THT Series, Label Vinyl 0.75in x 1.5in WT 10000/RL
This item cannot be canceled or returned
Description
Label Vinyl 0.75in x 1.5in WT 10000/RL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
20814 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Tamper-Resistant Vinyl Labels 0.75 in H x 1.5 in W White 10000/RL |
| Application |
General & Industrial |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Width |
1.5 " |
| Label Height |
0.75 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344 |
| Comments |
Fractures easily, prevents one-piece removal. |
| Net Weight |
3.635 lbs |
| Gross Weight |
3.96 lbs |
THT-6-351-10
Brady Labels, THT Series