Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-6-423-10-YL Brady Labels, WorkHorse Series, Lbl Polyester 0.75in x 1.5in YL
THT-6-423-10-YL Brady Labels, WorkHorse Series, Lbl Polyester 0.75in x 1.5in YL
Item Number
THT-6-423-10-YL
This item cannot be canceled or returned
Description
Lbl Polyester 0.75in x 1.5in YL
WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
132413 |
| Manufacturer |
Brady |
| Product Series |
WorkHorse |
| Family Series |
Brady Labels, WorkHorse Series |
| Description |
YL Polyester Barcode and Rating Plate Labels 0.75in H x 1.5in W YL 10000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Background Color |
White |
| Special Environment Type |
Temperature Range: -94-283 °F |
| Label Width |
1.5 " |
| Label Height |
0.75 " |
| Recommended Printer(s) |
BBP81, Brady IP, BradyPrinter PR PLUS |
| Net Weight |
0 lbs |
| Gross Weight |
105.125 lbs |
THT-6-423-10-YL
Brady Labels, WorkHorse Series