Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-64-417-3 Brady Labels, Label Vinyl 2.25in x 1in WT/CL 3000/RL
THT-64-417-3 Brady Labels, Label Vinyl 2.25in x 1in WT/CL 3000/RL
This item cannot be canceled or returned
Description
Label Vinyl 2.25in x 1in WT/CL 3000/RL
Specifications
Specifications
| Manufacturer Part Number |
150525 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
High Adhesion Self Lam Vinyl Wire and Cable Lbls 2.25in H x 1in W WT, CL 3000/RL |
| Finish |
Matte |
| Recommended Printer(s) |
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-64-417-3
Brady Labels