Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-69-499-3 Brady Labels, THT Series, Label Nylon 1.437in x 0.8in WT 3000/RL
THT-69-499-3 Brady Labels, THT Series, Label Nylon 1.437in x 0.8in WT 3000/RL
This item cannot be canceled or returned
Description
Label Nylon 1.437in x 0.8in WT 3000/RL
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
30543 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Nylon Cloth Wire and Lab Labels 1.437 in H x 0.8 in W White 3000/RL |
| Application |
Cable & Wire Marking |
| Material Type |
Nylon |
| Material Description |
Cloth |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Halogen Free |
| Label Width |
0.8 " |
| Label Height |
1.437 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.31 lbs |
THT-69-499-3
Brady Labels, THT Series