Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-7-423-3 Brady Labels, THT Series, Lbl Polyester 1.25in x 2.75in WT
THT-7-423-3 Brady Labels, THT Series, Lbl Polyester 1.25in x 2.75in WT
This item cannot be canceled or returned
Description
Lbl Polyester 1.25in x 2.75in WT
- Thermal Transfer Printing
- Matte or Glossy Finish
- Polyester Material
Specifications
Specifications
| Manufacturer Part Number |
30118 |
| Manufacturer |
Brady |
| Product Series |
THT |
| Family Series |
Brady Labels, THT Series |
| Description |
Barcode and Solar Panel Labels 1.25in H x 2.75in W WT 3000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Gloss |
| Background Color |
White |
| Special Properties |
Halogen Free |
| Label Width |
2.75 " |
| Label Height |
1.25 " |
| Recommended Printer(s) |
200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP |
| Net Weight |
0 lbs |
| Gross Weight |
3.165 lbs |
THT-7-423-3
Brady Labels, THT Series