THT-7-486-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-7-486-3 Brady Labels, THT Series, Label Polyester 1.25x2.75LT GR 3000/RL

MFG Item Number
20784

THT-7-486-3 Brady Labels, THT Series, Label Polyester 1.25x2.75LT GR 3000/RL

MFG Item Number
20784
Item Number
THT-7-486-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-7-486-3
Label Polyester 1.25x2.75LT GR 3000/RL

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 20784
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Metallized High Adhesion Polyester Labels 1.25in H x 2.75in W LGT GR 3000/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color Silver
Label Width 2.75 "
Label Height 1.25 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.31 lbs