THT-70-473-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-70-473-20 Brady Labels, THT Series, Lbl Polyester 0.25inx0.25in WT

MFG Item Number
29912

THT-70-473-20 Brady Labels, THT Series, Lbl Polyester 0.25inx0.25in WT

MFG Item Number
29912
Item Number
THT-70-473-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-70-473-20
Lbl Polyester 0.25inx0.25in WT

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 29912
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Electrostatic Dissipative Polyester Labels 0.25in H x 0.25in W WT 20000/RL
Application Circuit Board Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Label Width 0.25 "
Label Height 0.25 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals UL
Net Weight 0.63 lbs
Gross Weight 0.64 lbs