THT-70-729-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-70-729-20 Brady Labels, UltraTemp Series, Lbl Polyimide 0.25inx0.25in WT

MFG Item Number
139893

THT-70-729-20 Brady Labels, UltraTemp Series, Lbl Polyimide 0.25inx0.25in WT

MFG Item Number
139893
Item Number
THT-70-729-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, UltraTemp Series
Item #
THT-70-729-20
Lbl Polyimide 0.25inx0.25in WT

UltraTemp Series Information

  • Permanent Acrylic Adhesive
  • Glossy or Matte Finish
  • Thermal Transfer Printing

Specifications

Specifications
Manufacturer Part Number 139893
Manufacturer Brady
Product Series UltraTemp
Family Series Brady Labels, UltraTemp Series
Description 1 mil Polyimide Circuit Board Labels 0.25 in H x 0.25 in W White 20000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -94-212 °F
Label Width 0.25 "
Label Height 0.25 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Net Weight 0 lbs
Gross Weight 18.1875 lbs