THT-71-719-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-71-719-20 Brady Labels, UltraTemp Series, Label Polyimide 0.315x0.315WT 20000/RL

MFG Item Number
134319

THT-71-719-20 Brady Labels, UltraTemp Series, Label Polyimide 0.315x0.315WT 20000/RL

MFG Item Number
134319
Item Number
THT-71-719-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, UltraTemp Series
Item #
THT-71-719-20
Label Polyimide 0.315x0.315WT 20000/RL

UltraTemp Series Information

  • Permanent Acrylic Adhesive
  • Glossy or Matte Finish
  • Thermal Transfer Printing

Specifications

Specifications
Manufacturer Part Number 134319
Manufacturer Brady
Product Series UltraTemp
Family Series Brady Labels, UltraTemp Series
Description Electrostatic Dissipative 1 mil Polyimide Lbls 0.315in H x 0.315in W WT 20000/RL
Application Circuit Board Marking
Material Type Polyimide
Adhesive Yes
Background Color White
Label Width 0.315 "
Label Height 0.315 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0 lbs
Gross Weight 0.0538 lbs