THT Series Information
| Manufacturer Part Number | 30112 |
|---|---|
| Manufacturer | Brady |
| Product Series | THT |
| Family Series | Brady Labels, THT Series |
| Description | Self Lam Vinyl Wire and Cable Lbls 1.437 in H x 1 in W WT, Clear PK of 2/RL |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Properties | Abrasion, Smudge, Water, and Oil-Resistant |
| Cable Type | 4 Pair UTP, Cat 5, Cat 5e, Cat 6, RG-59 Coax, RG-6 Coax, Silver Satin |
| Label Width | 1 " |
| Label Height | 1.437 " |
| Recommended Printer(s) | 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 5.265 lbs |