THT-90-498-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-90-498-5 Brady Labels, THT Series, Label Vinyl 1.437in x 0.25in WT

MFG Item Number
62685

THT-90-498-5 Brady Labels, THT Series, Label Vinyl 1.437in x 0.25in WT

MFG Item Number
62685
Item Number
THT-90-498-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-90-498-5
Label Vinyl 1.437in x 0.25in WT

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 62685
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Repositionable Vinyl Cloth Labels 1.437 in H x 0.25 in W White 5000/RL
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth, Repositional
Adhesive Yes
Finish Semi-Gloss
Background Color White
Label Width 0.25 "
Label Height 1.437 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals UL
Net Weight 0 lbs
Gross Weight 1.15 lbs