Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-91-498-2.5-SC Brady Labels, CleanLift Series, Label Vinyl 0.937in x 0.75in WT
THT-91-498-2.5-SC Brady Labels, CleanLift Series, Label Vinyl 0.937in x 0.75in WT
Item Number
THT-91-498-2.5-SC
This item cannot be canceled or returned
Description
Label Vinyl 0.937in x 0.75in WT
CleanLift Series Information
- Thermal Transfer Printing
- Matte or Glossy Finish
- Repositionable Rubber Based Adhesive or Removable Acrylic Adhesive
Specifications
Specifications
| Manufacturer Part Number |
114224 |
| Manufacturer |
Brady |
| Product Series |
CleanLift |
| Family Series |
Brady Labels, CleanLift Series |
| Description |
Repositionable Vinyl Cloth Wire and Cable Lbls 0.937 in H x 0.75 in W WT 2500/RL |
| Application |
General & Industrial |
| Material Type |
Fabric |
| Material Description |
Vinyl Coated |
| Adhesive |
Yes |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type |
Temperature Range: -40-175 °F |
| Cable Type |
0.12 in to 0.30 in Diameter |
| Label Width |
0.75 " |
| Label Height |
0.937 " |
| Recommended Printer(s) |
BBP11, BBP12, Brady 1244, Brady 1344 |
| Approvals |
ASTM, UL |
| Net Weight |
0.885 lbs |
| Gross Weight |
0.0572 lbs |
THT-91-498-2.5-SC
Brady Labels, CleanLift Series