THT-96-473-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THT-96-473-10 Brady Labels, THT Series, Lbl Polyester 0.275inx0.5in WT

MFG Item Number
29908

THT-96-473-10 Brady Labels, THT Series, Lbl Polyester 0.275inx0.5in WT

MFG Item Number
29908
Item Number
THT-96-473-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, THT Series
Item #
THT-96-473-10
Lbl Polyester 0.275inx0.5in WT

THT Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Polyester Material

Specifications

Specifications
Manufacturer Part Number 29908
Manufacturer Brady
Product Series THT
Family Series Brady Labels, THT Series
Description Electrostatic Dissipative Polyester Labels 0.275in H x 0.5in W WT 10000/RL
Application Circuit Board Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color White
Label Width 0.5 "
Label Height 0.275 "
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344, Brady IP
Approvals UL
Net Weight 0.675 lbs
Gross Weight 0.66 lbs