THTEL-184-483-1-DA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTEL-184-483-1-DA Brady Labels, ToughBond Series, Label DANGER Polyester 3 in x 3in 2/PK

MFG Item Number
105026

THTEL-184-483-1-DA Brady Labels, ToughBond Series, Label DANGER Polyester 3 in x 3in 2/PK

MFG Item Number
105026
Item Number
THTEL-184-483-1-DA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, ToughBond Series
Item #
THTEL-184-483-1-DA
Label DANGER Polyester 3 in x 3in 2/PK

ToughBond Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Permanent Rubber Based

Specifications

Specifications
Manufacturer Part Number 105026
Manufacturer Brady
Product Series ToughBond
Family Series Brady Labels, ToughBond Series
Description High Adhesion Polyester with Header Labels 3in H x 3in W BK, RD on WT PK of 2/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Text Color Black, Red
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-248 °F
Label Width 3 "
Label Height 3 "
Language English
Legend Danger
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, CSA, UL
Comments Sign or Label Header
Net Weight 0 lbs
Gross Weight 3.265 lbs