THTEL-25-483-.5-DA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THTEL-25-483-.5-DA Brady Labels, ToughBond Series, Label DANGER Polyester 4in x 6in

MFG Item Number
60895

THTEL-25-483-.5-DA Brady Labels, ToughBond Series, Label DANGER Polyester 4in x 6in

MFG Item Number
60895
Item Number
THTEL-25-483-.5-DA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, ToughBond Series
Item #
THTEL-25-483-.5-DA
Label DANGER Polyester 4in x 6in

ToughBond Series Information

  • Thermal Transfer Printing
  • Matte or Glossy Finish
  • Permanent Rubber Based

Specifications

Specifications
Manufacturer Part Number 60895
Manufacturer Brady
Product Series ToughBond
Family Series Brady Labels, ToughBond Series
Description High Adhesion Polyester Preprinted Header Labels 4in H x 6in W Red on WT 500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color White
Special Properties Abrasion, Chemical, Corrosion, Humidity, UV, and Weather-Resistant
Special Environment Type Temperature Range: -40-248 °F
Label Width 6 "
Label Height 4 "
Language English
Legend Danger
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, CSA, UL
Comments Sign or Label Header
Net Weight 0 lbs
Gross Weight 0.2463 lbs