Series Information
| Manufacturer Part Number | 64398 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Raised Panel Polyester Push Button Labels 1.9in H x 1.2in W WT 500/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Adhesive | Yes |
| Background Color | White |
| Special Properties | Abrasion, Chemical, Corrosion, and Humidity-Resistant |
| Special Environment Type | Temperature Range: -4-212 °F |
| Label Width | 1.2 " |
| Label Height | 1.9 " |
| Recommended Printer(s) | BBP81, Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Net Weight | 0.895 lbs |
| Gross Weight | 0.0569 lbs |