Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THTEP-170-593-.5GN Brady Labels, Label Polyester 2.4in x 2.4in GN
THTEP-170-593-.5GN Brady Labels, Label Polyester 2.4in x 2.4in GN
Item Number
THTEP-170-593-.5GN
This item cannot be canceled or returned
Description
Item #
THTEP-170-593-.5GN
Label Polyester 2.4in x 2.4in GN
Specifications
Specifications
| Manufacturer Part Number |
105918 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Raised Panel Polyester Push Button Labels 2.4in H x 2.4in W Green 500/RL |
| Adhesive |
Yes |
| Finish |
Gloss |
| Recommended Printer(s) |
BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
2.37 lbs |
THTEP-170-593-.5GN
Brady Labels