THTEP-171-593-.5YL

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THTEP-171-593-.5YL Brady Labels, Lbl Polyester 0.49in x 1.06in YL
MFG Item Number
64415

THTEP-171-593-.5YL Brady Labels, Lbl Polyester 0.49in x 1.06in YL

MFG Item Number
64415
Item Number
THTEP-171-593-.5YL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
THTEP-171-593-.5YL
Lbl Polyester 0.49in x 1.06in YL

Series Information

Specifications

Specifications
Manufacturer Part Number 64415
Manufacturer Brady
Family Series Brady Labels
Description Raised Panel Polyester Rectangular Labels 0.49 in H x 1.06 in W Yellow 500/RL
Application General & Industrial
Material Type Polyester
Adhesive Yes
Background Color Yellow
Special Properties Abrasion, Chemical, Corrosion, and Humidity-Resistant
Special Environment Type Temperature Range: -4-212 °F
Label Width 1.6 "
Label Height 0.49 "
Recommended Printer(s) BBP81, Brady IP, BradyPrinter PR PLUS
Approvals ASTM, UL
Net Weight 0.325 lbs
Gross Weight 0.0206 lbs